DESCRIPTION

  • 293-6 tee handle
  • 3/4" NPT female inlet
  • E27 in-line vacuum breaker
  • Inside sill fitting
  • Slow compression cartridges
  • Wall Flange
  • Wall mounted

Chicago Faucet Single Hose Faucet

C387E27CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
T-Handle
Material
Metal
Number of Handles
Two Handle

Starting at
$164.54
EACH
  • QUANTITY

DOCUMENTS