DESCRIPTION

Chicago Faucet Single Inlet Remote Fitting in Polished Chrome

C626LESAB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Fitting Size 1
1/2 in
Lead Law Compliant
Yes
Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday