DESCRIPTION

  • Includes side spray
  • Lifetime faucet warranty, with 5-year limited cartridge warranty and 1-year limited finish warranty
  • Operating pressure range: 20-125 psi
  • Operating temperature range: 40° F to 140° F

Chicago Faucet Marathon™ Single Lever Handle Hot and Cold Mixing Faucet

C23018E34ABCP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-9, ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic
Center Size
8 in
Collection
Marathon™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
5 in
Spout Reach
10 in
Spout Type
Low Arc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$537.4
EACH
  • QUANTITY