DESCRIPTION

Chicago Faucet Single Supply Faucet with Single Lever Handle

C349LESAB

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$145.7
EACH
  • QUANTITY

DOCUMENTS