Single Lever Handle Deck Mount Service Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

350 Series Single Lever Handle Deck Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

350 Series Single Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C349LESAB
  • Item #4534632
  • Manufacturer Part #349-LESAB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single hole less spout less outlet
  • Vandal proof 2-3/8 in lever handle
  • Handle includes red, blue, and white index
  • Complies with the requirements of the Buy American Act of 1933
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Quaturn™ compression operating cartridge right-hand
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Collection:
350 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Type:
Hot and Cold
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
3-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Material:
Metal
Handle Type:
Lever
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Temperature Range:
40 to 140 Deg F
Vandal Resistant:
Yes
WaterSense Labeled:
No