DESCRIPTION
- 2 3/4" metal lever handle with color coded temperature indicator on cap
- 4 3/4" c-c integral cast brass spout
- Ceramic disc operating cartridge with temperature limit stop
- Color/Finish: Polished Chrome
- Vandal proof pressure compensating spray outlet
Chicago Faucet 0.5 gpm Single Lever Handle Hot and Cold Water Mixing Sink Faucet
C22004E2805AB
SPECIFICATIONS
- ADA Compliant
- Yes
- Application
- Commercial
- CEC Compliant
- For Sale in CA
- Center Size
- 4 in
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Type
- Centerset
- Flow Rate
- 0.5 gpm
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Material
- Brass
- Number of Handles
- Single Handle
- Spout Height
- 3 in
- Spout Reach
- 4-3/4 in
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday