DESCRIPTION

Chicago Faucet Single Supply 1-Hole Gooseneck Sink Faucet

C350E1ABCP

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
5-1/4 in
Spout Type
Swing gooseneck
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS