DESCRIPTION

Chicago Faucet Single Supply Pedal Box with Extended Pedal

C806ABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Lead Law Compliant
Yes
Length
13-1/2 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY