Slow Compression Operating Cartridge in Nickel

You last purchased this on
 
Chicago Faucets

Slow Compression Operating Cartridge in Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Slow Compression Operating Cartridge in Nickel

  • Fast #
  • Part #C274XTLHJKABNF
  • Item #4534400
  • Manufacturer Part #274-XTLHJKABNF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nickel Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion resistant components to prolong life of product
  • Slow compression cartridge
  • Replaceable components for economical servicing
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Commercial, Residential
Cartridge Type:
Compression, Quarter Turn
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Faucet Part Type:
Cartridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST® Brass