DESCRIPTION

Chicago Faucet Solenoid and Adapter Kit

C242980AB1

Brand Model Compatibility:

Chicago Faucet 116.102.AB.1 and 116.112.AB.1 Electronic Faucet

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Chicago Faucet 116.102.AB.1 and 116.112.AB.1 Electronic Faucet
CARB OTC LEED Compliant
No
GSA Approved
No
Height
2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-3/4 in
NSF Certified
No
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$106.36
EACH
  • QUANTITY