Solenoid Valve for Chicago Faucet EQ Series, Hytronic Series and E-Tronic 40 Series Electronic Sensor Faucets
Solenoid Valve for Chicago Faucet EQ Series, Hytronic Series and E-Tronic 40 Series Electronic Sensor Faucets
Frequently Purchased Together
Product Details
- Solenoid Valve for EQ®, HyTronic®, and E-Tronic® 40 series
- For EQ®, HyTronic®, and E-Tronic® 40 series
-
Lead Law Compliant
Specifications
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- WaterSense Labeled:
- No