DESCRIPTION

Chicago Faucet Solid Brass Adapter in Polished Chrome

CBA2JKABCP

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Faucet Connection Size
3/4 in
Lead Law Compliant
Yes
Material
Solid Brass

Starting at
Call for Pricing
  • QUANTITY