DESCRIPTION

Chicago Faucet Straight Spout Inlet Adapter

CSA3JKABCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Lead Law Compliant
Yes

Starting at
Call for Pricing
  • QUANTITY