DESCRIPTION

Chicago Faucet Straight Urinal Valve

C339665PSHCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Height
2-7/8 in
Length
4-3/4 in
Material
Brass
WaterSense Labeled
No

Starting at
$98.66
EACH
  • QUANTITY