4-3/4 in. Brass Urinal Valve in Polished Chrome

You last purchased this on
 
Chicago Faucets

4-3/4 in. Brass Urinal Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

4-3/4 in. Brass Urinal Valve in Polished Chrome

  • Fast #
  • Part #C339665PSHCP
  • Item #3632059
  • Manufacturer Part #339-665PSHCP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MVP actuator assembly
  • MVP metering cartridge
  • Vandal proof 1-3/4" MVP metering push handle
  • Complies with the requirements of the Buy American Act of 1933
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Metering, Self Closing
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Mount:
Wall Mount
Flush Valve Application:
Commercial Urinal
Handle Type:
Push Button
Height:
2-7/8 in
Length:
4-3/4 in
Material:
Brass
Product Type:
Urinal Valve
Valve Size:
1/2 in
WaterSense Labeled:
No