DESCRIPTION

Chicago Faucet Straight Urinal Valve with Riser MVP Metering Push Handle

C733VB665PSHCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
10-1/2 in
Length
4-3/4 in
Material
Brass
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$206.96
EACH
  • QUANTITY

DOCUMENTS