DESCRIPTION

  • 1/2" NPT female inlet
  • 3/4" O.D. x 7" tailpiece
  • Ada Compliant
  • Long bonnet non-sag oscillating handle
  • NAIAD™ adjustable self closing cartridge
  • Straight valve

Chicago Faucet Straight Urinal Valve with Riser Oscillating Handle

C733OHCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
8-3/4 in
Length
6-7/8 in
Material
Brass
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$181.49
EACH
  • QUANTITY