DESCRIPTION

Chicago Faucet Supply Tube Assembly

C50101KJKABNF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
12-5/8 in
Material
Copper
Size
3/8 in x 3/8 in