DESCRIPTION

Chicago Faucet Tapered Square Handle

C3300102JKCP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Length
2-3/8 in
Number of Handles
Single Handle

Starting at
$34.1
EACH
  • QUANTITY