DESCRIPTION

  • Adjustment cap with locking
  • Corrosion resistant internal components
  • Installs between the stop valves and the faucet
  • Integral inlet check valves to protect against cross-flow
  • Single use or multiple faucet installations
  • Standard 3/8" Compression Inlets and Outlet
  • Thermostat controls both hot and cold water
  • Thermostatic mixing valve
  • Thermostatic wax element design

Chicago Faucet Pfirst™ Thermostatic Ab Mixing Valve

C131ABNF

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Pfirst™
End Connection 1
IPS
Flow Rate
5.5 GPM
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

Starting at
$133.1
EACH
  • QUANTITY

DOCUMENTS