Thermostatic Pressure Balancing Valve Trim Only with Tear Drop Controls in Polished Chrome
Thermostatic Pressure Balancing Valve Trim Only with Tear Drop Controls in Polished Chrome
Frequently Purchased Together
Product Details
- Built in check stops
- Lever control handles
- Compression 90° operating cartridge for volume control
- Color/finish: Polished chrome
- Thermostatic pressure balancing cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- Cartridge Type:
- Temperature Control, Volume Control
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- FNPT, MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing, Thermostatic
- WaterSense Labeled:
- No