DESCRIPTION

  • 0.5 gpm (1.9 L/min) vandal resistant spray outlet
  • 12V powered with multiple field adjustable modes and ranges
  • 5 1/2" center inlet to outlet traditional style spout
  • Dual supply for hot and cold water service with user adjustable temperature control mixer
  • Geberit Commander™ software compatible

Chicago Faucet HyTronic® Traditional Sink Faucet with Dual Beam Infrared Sensor Dual Supply and Temperature Control Mixer

C116121AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Spout Reach
5-1/2 in
Spout Type
Traditional Style
Trim Only
No
WaterSense Labeled
No

Starting at
$748.59
EACH
  • QUANTITY

DOCUMENTS