DESCRIPTION

  • 0.5 gpm (1.9 L/min) vandal resistant spray outlet
  • 12V powered with multiple field adjustable modes and ranges
  • 5 1/2" center inlet to outlet traditional style spout
  • Color/Finish: Polished Chrome
  • Geberit Commander™ software compatible

Chicago Faucet HyTronic® Traditional Sink Faucet with Dual Beam Infrared Sensor Dual Supply

C116111AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Type
Electronic
Flow Rate
.5 gpm
Lead Law Compliant
Yes
Spout Reach
5-1/2 in
Spout Type
Traditional
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$710.2
EACH
  • QUANTITY