Tub and Shower Trim Kit with Arm and Wall Flange Showerhead and Single Lever Handle in Polished Chrome

Part #C1907TK600CP  |  Item #4035058  |  Manufacturer Part #1907-TK600CP

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Chicago Faucet Tub and Shower Trim Kit with Arm and Wall Flange Showerhead and Single Lever Handle in Polished Chrome

Product Details

  • Exterior trim kit can be added post valve installation
  • Shower arm and wall flange
  • Adjustable pattern shower head, arm and wall flange
  • Lever handle with wall trim
  • Color/Finish: Polished Chrome
  • Required Accessories: Rough-in valve: C1905VONF
  • Trim only

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

CEC Compliant: Not for Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Material: Metal

Faucet Mount: Wall Mount

Flow Rate: 2.5 gpm

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No