DESCRIPTION

  • 1 1/2" NPT female or 2" male outlet
  • For 3 1/2" sink opening
  • Slipnut for overflow outlet and blind cap for non-overflow outlet
  • Twist

Chicago Faucet Twist Type Commerercial Ironal Drain

C1366NF

Drain Opening:

3-1/2 in

SPECIFICATIONS

ADA Compliant
No
Diameter
4-1/2 in
Drain Opening
3-1/2 in
End Connection 1
MNPT
End Connection 2
FNPT
Fits Pipe Size
1-1/2 in - 2 in

Starting at
$138.28
EACH
  • QUANTITY