Two Cross Handle Wall Mount Service Faucet in Polished Chrome

Part #C782ISCP  |  Item #294190  |  Manufacturer Part #782-ISCP

$397.35 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Concealed in-wall valve
  • Spout with pail hook and 3/4" hose thread
  • Spout brace rod and wall flange
  • 633 indexed cross handles
  • Slow compression cartridges
  • Integral supply stops with tear drop escutcheons

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Service Sink Faucet

Faucet Valve Type: [Compression, Half Turn, Repairable]

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliance Level: Not Approved for Potable Water Applications

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 5-3/4 in

Spout Type: Low Arc

Trim Only: No

Vandal Resistant: No

WaterSense Labeled: No