Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #C802ABCP  |  Item #3715285  |  Manufacturer Part #802-ABCP

$167.10 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Chicago Faucet Two Handle Centerset Bathroom Sink Faucet in Polished Chrome /$167.10

Product Details

  • Deck-mounted manual sink faucet with 4" centers
  • 4" c-c integral cast brass spout
  • 2.2 GPM (8.3 L/min) max. pressure compensating Softflo aerator outlet
  • 2-3/8" metal curved lever handles with secured red and blue service buttons
  • Compression 1/4-turn operating cartridges
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI 61 Section 9, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: No

Bathroom Faucet Type: Centerset

Built-in Stops: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: [Compression, Quarter Turn, Rebuildable]

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EcoLogo Certified: No

Faucet Connection: IPS

Faucet Height: 2-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Lead Law Compliant: Yes

MA Approved: Yes

Material: ECAST® Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Overall Height: 2-3/4 in

Scald Guard: No

Side Spray: No

Spout Height: 1-5/8 in

Spout Reach: 4 in

Temperature Range: 40 to 140°F

Trim Only: No

Type: C802ABCP

Valve Type: Lavatory Faucet Valve

Vandal Resistant: Yes

WaterSense Labeled: No

Weight: 3.286