DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Pressure compensating softflo aerator
  • Thread size 13/16"-24
  • Vandal proof - key included

Chicago Faucet Vandal Proof Pressure Compensating Aerator

CE35VPJKAB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
UNS
Fitting Size 1
13/16 in
Fitting Sizes
13/16 in
Flow Rate
1.5 gpm
IAPMO Listed
Yes
Lead Law Compliant
Yes

Starting at
$26.02
EACH
  • QUANTITY