DESCRIPTION

Chicago Faucet Wall Mount Eye and Face Wash with Push Pedal Handle

C8008NF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ADA Compliant
No
Color Finish
Green, Yellow
End Connection 1
FNPT
Fitting Size 1
1/2 in
Material
Plastic
Material Type
ABS
Size
1/2 in