Single Cross Handle Wall Mount Service Faucet in Polished Chrome
Single Cross Handle Wall Mount Service Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inside sill fitting
- 3/4" male hose thread outlet
- Adjustable 7 5/8" - 8 3/8" centers
- Loose wall flange
- 1/2" NPT female inlet
- Slow compression cartridges
- 293-6 - loose key handle
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Sill Faucet
- Faucet Valve Type:
- Compression, Half Turn, Repairable
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Institutional Faucet Type:
- Service
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 2 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in