DESCRIPTION

  • Battery powered with multiple field adjustable modes and ranges
  • Dual supply for hot and cold water service with concealed temperature mixer
  • Geberit Commander™ software compatible
  • Vandal resistant spray outlet

Chicago Faucet HyTronic® 1-Hole Wall Mount Gooseneck Sink Faucet with Dual Beam Infrared Sensor Dual Supply

C116214AB1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
5-1/4 in
Collection
HyTronic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Type
Electronic
Flow Rate
0.5 gpm
Lead Law Compliant
Yes
Spout Reach
5-3/8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$739.41
EACH
  • QUANTITY