DESCRIPTION

  • 1/2" NPT female inlet
  • 3/4" O.D. x 9 7/8" vacuum breaker tailpiece
  • Ada Compliant
  • Long bonnet non-sag oscillating handle
  • NAIAD™ adjustable self closing cartridge
  • Straight valve

Chicago Faucet Wall Mounted Straight Urinal Valve with Riser

C733OHVBCP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
End Connection 2
OD Slip
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Flow Rate
1 gpf
Length
12 in
WaterSense Labeled
No
Width
3-3/5 in

Starting at
$229.24
EACH
  • QUANTITY