4 in. Cover Plate Assembly with Mounting Hardware for 333, 335, 700, 730 and 731 Series Faucets in Chrome Plated
4 in. Cover Plate Assembly with Mounting Hardware for 333, 335, 700, 730 and 731 Series Faucets in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 333, 335, 700, 730 and 731 Series Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 3/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 6-1/2 in