This product requires certification to purchase.

Two-Handle Wrist Blade Kitchen Faucet in Polished Chrome

Chicago Faucets

786 Series Two-Handle Wrist Blade Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C786200458AB
  • Item #10370879
  • Manufacturer Part #786-200458AB
5 out of 5 Customer Rating
Brand image
Chicago Faucets

786 Series Two-Handle Wrist Blade Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #C786200458AB
  • Item #10370879
  • Manufacturer Part #786-200458AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Deck mounted fitting
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
1.5 gpm
Spout Reach
8 in
Characteristics & Features
Collection
786 Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Handle Type
Wrist Blade
Number of Handles
Two Handle
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
C786200458AB
UPC
611943002923