This product requires certification to purchase.

1.5 gpm Deck Mount Manual Faucet with 6 in. Swing Gooseneck Spout, 4 in. Wristblade Handles, and 4 in. Fixed Centers in Polished Chrome

Chicago Faucets

Commercial 1.5 gpm Deck Mount Manual Faucet with 6 in. Swing Gooseneck Spout, 4 in. Wristblade Handles, and 4 in. Fixed Centers in Polished Chrome

  • Fast #
  • Part #C895GN6FCXK317AB
  • Item #11710633
  • Manufacturer Part #895-GN6FCXK-317AB
4.7 out of 5 Customer Rating
Brand image
Chicago Faucets

Commercial 1.5 gpm Deck Mount Manual Faucet with 6 in. Swing Gooseneck Spout, 4 in. Wristblade Handles, and 4 in. Fixed Centers in Polished Chrome

  • Fast #
  • Part #C895GN6FCXK317AB
  • Item #11710633
  • Manufacturer Part #895-GN6FCXK-317AB
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Deck-mounted faucet
  • 4" Centers
  • Hot and Cold Supplies
  • 6" Rigid/swing gooseneck spout
  • 1.5 GPM Pressure compensating Laminar Flow Control
  • 4" Wristblade handles
  • Ceramic operating cartridges
  • Handles include color-coded index
  • 1/2" NPSM supply inlet with coupling nut for 3/8" or 1/2" flexible riser
  • Polished chrome
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
11-1/8 in
Flow Rate
1.5 gpm
Spout Reach
6 in
Spout Swivel
360 °
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Commercial
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Gooseneck
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Type
C895GN6FCXK317AB
UPC
611943183790