0.35 gpm 1 Hole Deck Mount Electronic Sensor Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #116.111.AB.4T
HyTronic® 0.35 gpm 1 Hole Deck Mount Electronic Sensor Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10 second run time with hand presence. Safety auto-timeout feature will shut the water off after 10 seconds. Reactivate faucet by removing hands from the sensor for at least 1 second
- Single hole (4 in. and 8 in. deck plates available, see Accessories)
- Includes optional 1.5 gpm (5.7L/min) laminar flow insert
- Complies with the requirements of the Buy American Act of 1933
- HyTronic® module kit (watersaver mode)
- ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
- Vandal proof Pressure compensating Econo-Flo non-aerating outlet 0.35 gpm
- HyTronic® Traditional spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Sensor
- Collection:
- HyTronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Faucet Valve Type:
- Sensor, Solenoid
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Integral
- Spray Type:
- Non Aerating Spray
- Temperature Range:
- 40 to 140 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Valve Type:
- Lavatory Faucet Valve
- Vandal Resistant:
- Yes
- Volts:
- 12V
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in