HyTronic® 1.5 gpm 1-Hole DC Electronic Deck Mount Lavatory Faucet for Commander 116.585.00.1 Handheld Programming Unit in Polished Chrome

Part #C116859AB1  |  Item #4437821  |  Manufacturer Part #116.859.AB.1

Call for Pricing

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Battery Size: CR-P2

Battery Type: Lithium

Brand Model Compatibility: Commander™ 116.585.00.1 Handheld Programming Unit

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Sensor

Collection: HyTronic®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 13-1/2 in

Dispenser Type: Hot and Cold

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Faucet Valve Type: Sensor, Solenoid

Flow Rate: 1.5 gpm

GSA Approved: No

Height: 9-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Holes: 1 Hole

Power Source: Electric

Spout Height: 7-1/4 in

Spout Reach: 4-7/8 in

Spout Swivel: 10°

Trim Only: No

Valve Type: Lavatory Faucet Valve

Volts: 6V

WaterSense Labeled: No

Width: 2-1/2 in