This product requires certification to purchase.

Sensor Faucet with Gooseneck in Polished Chrome

Chicago Faucets

HyTronic® Sensor Faucet with Gooseneck in Polished Chrome

  • Fast #
  • Part #C116431AB1T
  • Item #10177029
  • Manufacturer Part #116.431.AB.1T
3.2 out of 5 Customer Rating
Brand image
Chicago Faucets

HyTronic® Sensor Faucet with Gooseneck in Polished Chrome

  • Fast #
  • Part #C116431AB1T
  • Item #10177029
  • Manufacturer Part #116.431.AB.1T
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HyTronic® electronic faucet with dual-beam infrared sensor
  • Single-hole wall mount Rigid/swing gooseneck spout with Flow control
  • 1.5 GPM (5.7 L/min) vandal-proof Pressure compensating laminar flow non-aerating outlet
  • HyTronic® module kit with Bluetooth® communication
  • Internal Antenna Specifications: Peak Gain of the antenna: ?5.47 dBi, Frequency range: 2400-2500 MHz, FCC ID: 2APTX-CFC0
  • Dual supply for hot and cold water service with flexible supply hoses
  • Concealed internal temperature control mixer
  • 6-volt lithium CRP2 battery included
  • Multiple field-adjustable modes and ranges
  • Built-in Bluetooth® technology allows for easy adjustments and mode changes using a smartphone or tablet with the Chicago Faucets CF Connect App
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
11-3/8 in
Flow Rate
1.5 gpm
Hose Length
24 in
Spout Height
7-1/4 in
Spout Reach
5-3/8 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Battery Size
CR-P2
Cartridge Type
Solenoid
Collection
HyTronic®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Top Mount
Institutional Faucet Type
Service
Number of Handles
No Handle
Number of Holes
1 Hole
Proposition 65
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
C116431AB1T
UL Listed
No
UPC
611943168803