This product requires certification to purchase.

Two Handle Laboratory Faucet in Polished Chrome

Chicago Faucets

LWM10 Series Two Handle Laboratory Faucet in Polished Chrome

  • Fast #
  • Part #CLWM10A13E
  • Item #10397470
  • Manufacturer Part #LWM10-A13-E
4.6 out of 5 Customer Rating
Brand image
Chicago Faucets

LWM10 Series Two Handle Laboratory Faucet in Polished Chrome

  • Fast #
  • Part #CLWM10A13E
  • Item #10397470
  • Manufacturer Part #LWM10-A13-E
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handles include color coded index
  • 4 in fixed centers
  • 6 in rigid/swing gooseneck spout with atmospheric vacuum breaker
  • Laboratory nozzle with 10 serrations for laboratory hose
  • Vandal-proof 4 in wristblade handle (pair)
  • Quaturn™ compression operating cartridge, right hand
  • Quaturn™ compression operating cartridge, left hand
  • Complies with the requirements of the Buy American Act of 1933
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
10-7/8 in
Hose Length
16-3/4 in
Spout Height
4-3/4 in
Spout Reach
6-1/8 in
Spout Swivel
90°
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Compression
Collection
LWM10 Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Wrist Blade
Institutional Faucet Type
Lab
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Gooseneck
Stream Type
Laminar Stream
Vacuum Breaker
Yes
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
ASSE Standards
ASSE 1001
CSA Certified
CSA B125.1
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 61
NSF Certified
No
Origin
Domestic
Type
CLWM10A13E
UPC
611943183554