Single Handle Laboratory Sink Faucet in Polished Chrome
LWS1 Series Single Handle Laboratory Sink Faucet in Polished Chrome
Product Details
Product Details
- Single hole
- 6 in rigid/swing gooseneck spout with atmospheric vacuum breaker
- Laboratory nozzle with 10 serrations for laboratory hose
- Vandal-proof 2-1/2 in cross handle with button indexed 'CW'
- Slow compression operating cartridge, left hand
- Complies with the requirements of the Buy American Act of 1933
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression
- Collection:
- LWS1 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Handle Type:
- Cross
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- One Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 6-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck
- Stream Type:
- Laminar Stream
- Type:
- CLWS1A11E
- UPC:
- 611943073688
- Vacuum Breaker:
- Yes
- Vandal Resistant:
- Yes