Ceramic Disc, Quarter Turn and Right Cartridge
Quaturn™ Ceramic Disc, Quarter Turn and Right Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete self contained mechanism
- Corrosion resistant components to prolong life of product
- Ceramic cartridge
- Brass
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Cartridge Type:
- Ceramic Disc, Quarter Turn, Right
- Collection:
- Quaturn™
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Stem Type:
- Hot and Cold
- UPC:
- 611943474485
- WaterSense Labeled:
- No