Quaturn Compression Cartridge
Quaturn Compression Cartridge
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc, Left
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in