This product requires certification to purchase.

Single Cross Handle Deck Mount Service Faucet in Polished Chrome

Chicago Faucets

Single Cross Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C969217XLHCTF
  • Item #570787
  • Manufacturer Part #969-217XLHCTF
4.3 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Cross Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C969217XLHCTF
  • Item #570787
  • Manufacturer Part #969-217XLHCTF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single hole
  • Deck mounted
  • GN2B rigid/swing gooseneck spout
  • E7 serrated nozzle outlet
  • 204 distilled water indexed cross handle
  • Slow compression cartridges
  • 1/4" NPT inlet tailpiece
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Faucet Center Size
5-1/4 in
Faucet Connection Size
1/4 in
Spout Height
6-3/8 in
Spout Reach
5-3/8 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Cartridge Type
Compression
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Cross
Institutional Faucet Type
Service, Lab
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Type
Swivel, High Arc
Vacuum Breaker
Yes
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI 61
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 61
NSF Certified
Yes
UPC
611943186722