1/2 in. Plastic MIP x CTS Adapter
1/2 in. Plastic MIP x CTS Adapter
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- NSF Certified:
- No