1/2 in. CTS Plastic Coupling

You last purchased this on
 
Chicago Fittings

750PP Series 1/2 in. CTS Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Fittings

750PP Series 1/2 in. CTS Plastic Coupling

  • Fast #
  • Part #CM750C10
  • Item #3909062
  • Manufacturer Part #M750C10
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
750PP Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Material:
Plastic
NSF Certified:
No