Chicago Fittings IPS x MPT Gas Riser CXR17C1236ZDC

DESCRIPTION

  • Can be customized to meet customers’ specifications
  • Integral swivel service head adapter
  • Meets D.O.Trequirements
  • Quick and reliable mechanical joint

Chicago Fittings IPS x MPT Gas Riser

CXR17C1236ZDC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F 1087
End Connection 1
IPS
End Connection 2
MPT
End Connections
IPS x MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
NSF Certified
No