DESCRIPTION

Chicago Fittings MPT x IPS Malleable Adapter

CM597C11S090

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
IPS
End Connections
MPT x IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Malleable Iron
NSF Certified
No
Schedule Class
SDR 9.33