18 in. Kevlar® and Velcro Tubular Knit Sleeve with 2-ply Adjustable Strap at Top

You last purchased this on
 
Chicago Protective Apparel

18 in. Kevlar® and Velcro Tubular Knit Sleeve with 2-ply Adjustable Strap at Top

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Protective Apparel

18 in. Kevlar® and Velcro Tubular Knit Sleeve with 2-ply Adjustable Strap at Top

  • Fast #
  • Part #CTKK18F
  • Item #8048832
  • Manufacturer Part #TKK-18-F
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 18" length
  • Adjustable hook-and-loop strap at top
  • Knit sleeve
  • Protects arms from cut and abrasion hazards
  • Kevlar®- sewn
  • Made from 2-ply tubular knit Kevlar®
  • Requires Certification

Specifications

Glove Type:
Abrasion Resistant, Heat Resistant
Length:
18 in
Material:
Kevlar®, Velcro
Product Type:
Sleeve
Reusable:
Yes