Chicago Protective Apparel
M Size Cotton Flame Resistance Coverall in Green
Part #C605GRM | Item #7472264
Call for Pricing
EACH
Clothing Size:
Product Details
- Flame resistant coverall
- Fold over collar
- Snap wrist
- 5 Pockets (2 side, 2 back and 1 inside chest) with 2 slits design
- General ventilation should be used to maintain exposures below applicable exposure limits.
- Recirculating systems should, whenever practicable, be operated in the bypass mode to avoid concentrating air contaminants in the workspace
- Fabric: 100% Cotton flame resistant fabric, treated with a phosphonium salt precondensate, capable of releasing some formaldehyde
- Fabric Weight: 9 ounce
- Size: Medium
Specifications
Clothing Size: M
Color Finish: Green
Color Finish Category: Greens
Disposable: No
Material: Cotton
Product Type: Coveralls
Quick Release: No
Reusable: Yes