Chicopee Chix® 24 x 13 in. Medium Duty Food Service Towel in White and Red

Part #CHI8250  |  Item #4441660  |  Manufacturer Part #8250

Color/Finish: White/Red

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium-duty towels are ideal for general use
  • Low-linting and durable
  • Reusable
  • Microban® inhibits growth of odor-causing bacteria
  • Can be washed, rinsed and reused

Specifications

Collection: Chicopee Chix®

Color Finish: White/Red

Length: 24 in

Material: Fabric

Type: CHI8250

Width: 13 in